5/16-24 Grade G Top Locking Flange Nut, Zinc Yellow
- Mfr # 10003050
- Zoro # G223748816
product price:Â
$
0.18
/ea
Sold in multiples of 3000 for
$540.00
Key Features
Standards
ASME B18.16.6
Material
Steel
Finish
Zinc Yellow
Application
Machinery, Automotive, Agriculture
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10003050
- Zoro #
- G223748816
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16"-24
Details
- Standards
- ASME B18.16.6
- Material
- Steel
- Finish
- Zinc Yellow
- Application
- Machinery, Automotive, Agriculture
- Item
- Flange Nut
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material Grade/Class
- Grade G
Description
These Grade G flange nuts feature a prevailing torque all-metal locking design that distorts the top threads to provide superior resistance to loosening under extreme vibration and heat. Manufactured from medium carbon alloy steel and heat-treated for high-strength applications, they are specifically engineered to meet the proof load requirements of Grade 8 bolts. The integrated flange increases the bearing surface area, effectively distributing clamping force while eliminating the need for a separate washer.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.