5/8-11 x 2-1/2in Grade 5 Frame Bolt, Zinc Cr3
- Mfr # 10002303
- Zoro # G023747491
product price:Â
$
1.89
/ea
Sold in multiples of 130 for
$245.70
Key Features
Grade 5 Material Grade/Class
Finish
Zinc Cr3
Standards
ASME B18.2.1
Thread Type
Coarse
System of Measurement
Inch
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10002303
- Zoro #
- G023747491
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Zinc Cr3
- Item
- Frame Bolt
- Standards
- ASME B18.2.1
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material
- Steel
- Material Grade/Class
- Grade 5
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 2-1/2 in
- Head Dia.
- 5/8 in
Description
Grade 5 Frame Bolts are medium-carbon steel fasteners designed for automotive and structural applications, offering a reliable balance of strength and ductility. They feature a smooth, non-serrated flange that provides a large bearing surface to distribute clamping force without marring or damaging the mating material. Additionally, these bolts are designed with a non-indented head, providing a flat, solid top surface that prevents dust, dirt, and debris from accumulating in the drive recess.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.