Shop ZDB INDUSTRIAL
See all product information
Create Account
M12-1.75 x 55mm Class 8.8 DIN 6921 Frame Bolt, Zinc Cr3
- Mfr # 10000683
- Zoro # G023744735
product price:Â
$
0.85
/ea
Sold in multiples of 300 for
$255.00
Key Features
Class 8.8 Material Grade/Class
Head Dia.
M12
Standards
DIN 6921
Thread Size
M12-1.75
Material
Steel
Finish
Zinc Cr3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000683
- Zoro #
- G023744735
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Standards
- DIN 6921
- Item
- Frame Bolt
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Cr3
- System of Measurement
- Metric
- Thread Type
- Coarse
Dimensions
- Head Dia.
- M12
- Fastener Length
- 55 mm
- Thread Size
- M12-1.75
Description
This high-strength fastener, manufactured to the DIN 6921 standard, is a metric hex head bolt with an integrated, non-serrated flange. Often referred to as a "Frame Bolt," it is designed for heavy-duty structural and mechanical joints where a high clamping force and a wide bearing surface are required without the use of separate washers. Additionally, these bolts are designed with a non-indented head, providing a flat, solid top surface that prevents dust, dirt, and debris from accumulating in the drive recess.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.