M16-2.0 DIN 6927 Class 10.9 Top Locking Flange Nut, Zinc Yellow
- Mfr # 10003042
- Zoro # G323746965
product price:Â
$
0.98
/ea
Sold in multiples of 350 for
$343.00
Key Features
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Application
Machinery, Automotive, Agriculture
Standards
DIN 6927
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10003042
- Zoro #
- G323746965
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M16-2.0
Details
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Yellow
- Application
- Machinery, Automotive, Agriculture
- Standards
- DIN 6927
- Item
- Flange Nut
- System of Measurement
- Metric
- Thread Type
- Coarse
Description
These DIN 6927 Class 10.9 flange nuts feature a prevailing torque top-locking design that deforms the upper threads to provide a permanent, vibration-resistant grip without the need for adhesive. Manufactured from high-tensile alloy steel, they are engineered for high-stress industrial and automotive applications where consistent clamping force and mechanical locking are critical. The integrated flange distributes pressure over a wider surface area, eliminating the requirement for a separate washer.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.