Shop ZDB INDUSTRIAL
See all product information
Create Account
M4-0.7 x 12mm Class 12.9 GripMAX Flange Socket Head Cap Screw, Furnace Black
- Mfr # 10000466
- Zoro # G423745585
product price:Â
$
0.19
/ea
Sold in multiples of 500 for
$95.00
Key Features
Socket Flanged Head
System of Measurement
Metric
Color
Black
Class
Class 12.9
Material
Steel
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000466
- Zoro #
- G423745585
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Color
- Black
- Class
- Class 12.9
- Material
- Steel
- Thread Type
- Coarse
- Item
- Flanged Socket
- Finish
- Furnace Black
- Head Type
- Socket Flanged
Dimensions
- Thread Size
- M4-0.7
- Screw Length
- 12 mm
Description
Featuring specialized rib serrations integrated directly into the underside of the flange, the GripMAX system provides superior grip and torque retention. This design creates a positive-lock interface with the mating surface, effectively eliminating the need for safety washers in high-vibration environments.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.