Shop ZEBRA
See all product information
Create Account
Barcode Scanner Lanyard, Black
- Mfr # SG-PD40-WLD1-01
- Zoro # G316546824
product price:Â
$
21.99
/ea
Key Features
Color
Black
Series
TC51, TC56
Compatible Product Type
Trigger Handles or Rugged Boot
Product Type
Barcode Scanner Lanyard
Size
One Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-PD40-WLD1-01
- Zoro #
- G316546824
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- One Size
- Bottle Size
- One Size
- Size - Alpha
- One Size
Details
- Color
- Black
- Series
- TC51, TC56
- Compatible Product Type
- Trigger Handles or Rugged Boot
- Product Type
- Barcode Scanner Lanyard
- Item
- Barcode Scanner Lanyard
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.