Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer
- Mfr # 10023157
- Zoro # G116497517
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Min. Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Application Temperature - Minimum
50 Degrees F
Label Color
Silver
Labels per Roll
3,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10023157
- Zoro #
- G116497517
- UPC #
- -
- Country of Origin
- United States
- Item
- Barcode Printer Labels
- Min. Temperature
- -40 Degrees F
- For Print Method
- Thermal Transfer
- Application Temperature - Minimum
- 50 Degrees F
- Label Color
- Silver
- Labels per Roll
- 3,000
- Max. Operating Temp.
- 302 Degrees F
- Adhesive Type
- Permanent
- Rolls per Case
- 1
- Label Finish
- Gloss
- Label Material
- Polyester
- Label Format
- Roll
- Adhesive Material
- Acrylic
- Printer Compatibility
- Industrial Label Printer
Dimensions
- Core Diameter
- 3 in
- Roll Dia.
- 6.200787 in
- Label Height
- 1 in
- Label Width
- 3 in
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.