Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10011691
- Zoro # G916497526
product price:Â
$
650.99
/ea
Sold in multiples of 4 for
$2,603.96
Free Shipping & Returns
Key Features
Application Temperature - Minimum
50 Degrees F
For Print Method
Thermal Transfer
Printer Compatibility
Industrial Label Printer
Label Material
Polyester
Label Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10011691
- Zoro #
- G916497526
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Height
- 1 in
- Core Diameter
- 3 in
- Roll Dia.
- 7.700787 in
- Label Width
- 3 in
Details
- Item
- Barcode Printer Labels
- Application Temperature - Minimum
- 50 Degrees F
- For Print Method
- Thermal Transfer
- Printer Compatibility
- Industrial Label Printer
- Label Material
- Polyester
- Adhesive Type
- Permanent
- Adhesive Material
- Acrylic
- Min. Temperature
- -40 Degrees F
- Label Color
- White
- Labels per Roll
- 5,240
- Max. Operating Temp.
- 302 Degrees F
- Rolls per Case
- 4
- Label Format
- Roll
- Label Finish
- Gloss
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.