BarcodePrinterLabels, ThermalTransfer
- Mfr # 10023174
- Zoro # G916497786
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
For Print Method
Thermal Transfer
Application Temperature - Minimum
40 Degrees F
Label Format
Roll
Label Finish
Matte
Label Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10023174
- Zoro #
- G916497786
- UPC #
- -
- Country of Origin
- United States
- Item
- Barcode Printer Labels
- For Print Method
- Thermal Transfer
- Application Temperature - Minimum
- 40 Degrees F
- Label Format
- Roll
- Label Finish
- Matte
- Adhesive Material
- Rubber
- Adhesive Type
- Permanent
- Label Material
- Polyester
- Label Color
- Silver
- Labels per Roll
- 1,500
- Max. Operating Temp.
- 176 Degrees F
- Rolls per Case
- 1
- Min. Temperature
- -40 Degrees F
- Printer Compatibility
- Desktop Label Printer
Dimensions
- Label Width
- 2 in
- Label Height
- 1 in
- Roll Dia.
- 4 in
- Core Diameter
- 1 in
Description
Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 2 in, Label Height 1 in, Label Color Silver, Label Format Roll, Labels per Roll 1,500, Rolls per Case 1, Roll Dia. 4 in, Label Material Polyester, Adhesive Material Rubber, Label Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.