Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10022948
- Zoro # G716497474
product price:Â
$
234.99
/ea
Sold in multiples of 4 for
$939.96
Free Shipping & Returns
Key Features
Label Width
4 in
Adhesive Material
Acrylic
Min. Temperature
-65 Degrees F
Core Diameter
3 in
Label Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10022948
- Zoro #
- G716497474
- UPC #
- -
- Country of Origin
- United States
- Item
- Barcode Printer Labels
- Adhesive Material
- Acrylic
- Min. Temperature
- -65 Degrees F
- Label Color
- White
- Max. Operating Temp.
- 180 Degrees F
- Adhesive Type
- Removable
- Label Format
- Roll
- For Print Method
- Thermal Transfer
- Rolls per Case
- 4
- Label Finish
- Smooth Coated
- Printer Compatibility
- Industrial Label Printer
- Label Material
- Paper
- Application Temperature - Minimum
- 40 Degrees F
- Labels per Roll
- 1,000
Dimensions
- Label Width
- 4 in
- Core Diameter
- 3 in
- Roll Dia.
- 5.401575 in
- Label Height
- 2 in
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.