Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10017521
- Zoro # G216497486
product price:Â
$
850.99
/ea
Sold in multiples of 4 for
$3,403.96
Free Shipping & Returns
Key Features
Labels per Roll
2,000
Label Height
3 in
Max. Operating Temp.
302 Degrees F
Application Temperature - Minimum
50 Degrees F
Label Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10017521
- Zoro #
- G216497486
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Height
- 3 in
- Core Diameter
- 3 in
- Label Width
- 4 in
- Roll Dia.
- 7.901579 in
Details
- Item
- Barcode Printer Labels
- Labels per Roll
- 2,000
- Max. Operating Temp.
- 302 Degrees F
- Application Temperature - Minimum
- 50 Degrees F
- Label Color
- White
- Rolls per Case
- 4
- Adhesive Type
- Permanent
- Min. Temperature
- -40 Degrees F
- Label Material
- Polyester
- Label Format
- Roll
- Label Finish
- Gloss
- Printer Compatibility
- Industrial Label Printer
- For Print Method
- Thermal Transfer
- Adhesive Material
- Acrylic
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.