Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer
- Mfr # 10023355
- Zoro # G016497501
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Application Temperature - Minimum
50 Degrees F
Roll Dia.
6.799213 in
Rolls per Case
1
Label Format
Roll
Max. Operating Temp.
302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10023355
- Zoro #
- G016497501
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Dia.
- 6.799213 in
- Label Height
- 1 in
- Core Diameter
- 3 in
- Label Width
- 3 in
Details
- Item
- Barcode Printer Labels
- Application Temperature - Minimum
- 50 Degrees F
- Rolls per Case
- 1
- Label Format
- Roll
- Max. Operating Temp.
- 302 Degrees F
- Labels per Roll
- 3,000
- Adhesive Material
- Acrylic
- Printer Compatibility
- Industrial Label Printer
- For Print Method
- Thermal Transfer
- Label Material
- Polyester
- Label Color
- Silver
- Min. Temperature
- -40 Degrees F
- Adhesive Type
- Permanent
- Label Finish
- Gloss
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.