Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10017522
- Zoro # G516497490
product price:Â
$
809.99
/ea
Sold in multiples of 4 for
$3,239.96
Free Shipping & Returns
Key Features
Label Color
White
Adhesive Material
Acrylic
Max. Operating Temp.
302 Degrees F
Label Width
4 in
Adhesive Type
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017522
- Zoro #
- G516497490
- UPC #
- -
- Country of Origin
- United States
- Item
- Barcode Printer Labels
- Label Color
- White
- Adhesive Material
- Acrylic
- Max. Operating Temp.
- 302 Degrees F
- Adhesive Type
- Permanent
- For Print Method
- Thermal Transfer
- Printer Compatibility
- Industrial Label Printer
- Application Temperature - Minimum
- 50 Degrees F
- Label Material
- Polyester
- Rolls per Case
- 4
- Labels per Roll
- 5,500
- Label Format
- Roll
- Label Finish
- Gloss
- Min. Temperature
- -40 Degrees F
Dimensions
- Label Width
- 4 in
- Core Diameter
- 3 in
- Label Height
- 1 in
- Roll Dia.
- 7.901575 in
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.