DesktopPrinter, SingleColor

  • Mfr # ZD6A042-311F00EZ
  • Zoro # G510790030
product price: 
$
1,074.99
/ea
Free Shipping & Returns

Key Features

Color Printing Capability
Single Color
Battery Size
2,750 mAh
Warranty
2 yr
Voltage
100 to 240V AC
Overall Height
7 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZD6A042-311F00EZ
Zoro #
G510790030
UPC #
-
Country of Origin
China

Dimensions

Battery Size
2,750 mAh
Overall Height
7 1/2 in
Overall Width
8 in
Font Size
Scalable
Overall Depth
10 1/2 in
Max. Print Width
4.09 in
Max. Ribbon Length
243 ft
For Core Dia.
1/2 in, 1 in

Details

Color Printing Capability
Single Color
Warranty
2 yr
Item
Desktop Printer
Voltage
100 to 240V AC
Printer Series
ZD621
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Standards
Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Barcode Printer Type
Desktop
Power Source
2,750 mAh Battery, Electrical AC Supply
Print Speed
8 in/sec
Weight
5.5 lb
Printer Resolution
203 dpi
Printer Type
Standard Desktop
Dispensing Style
Dispenser, Peel Off
Wire Communication
Bluetooth, Wired
Battery Capacity
2,750 mAh
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Screen Type
Push Button
Print Technology
Direct Thermal, Thermal Transfer
Power Source - TS Only
2,750 mAh Battery, Electrical AC Supply
Power Source - old
2,750 mAh Battery, Electrical AC Supply

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Dispenser, Peel Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZD621, For Core Dia. 1/2 in, 1 in, 10 1/2 in Overall Depth, 7 1/2 in Overall Height, 8 in Overall Width, 5.5 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews