BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10026038
- Zoro # G016497495
product price:Â
$
143.99
/ea
Sold in multiples of 2 for
$287.98
Free Shipping & Returns
Key Features
Label Width
4 in
Label Format
Roll
Roll Dia.
12 in
Application Temperature - Minimum
25 Degrees F
Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10026038
- Zoro #
- G016497495
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Width
- 4 in
- Roll Dia.
- 12 in
- Label Height
- 6 in
- Core Diameter
- 3 in
Details
- Item
- Barcode Printer Labels
- Label Format
- Roll
- Application Temperature - Minimum
- 25 Degrees F
- Adhesive Material
- Acrylic
- Labels per Roll
- 2,750
- Min. Temperature
- 0 Degrees F
- For Print Method
- Thermal Transfer
- Label Material
- Paper
- Label Color
- White
- Adhesive Type
- Permanent
- Label Finish
- Smooth Coated
- Rolls per Case
- 2
- Max. Operating Temp.
- 180 Degrees F
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.