Shop ZEBRA

DesktopPrinter, SingleColor

  • Mfr # ZT23142-D01000FZ
  • Zoro # G810839200

product price: 
$
1,446.99
/ea
Free Shipping & Returns

Key Features

Printer Series
ZT231
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Overall Height
12 3/4 in
Printer Connectivity
Bluetooth, Ethernet, RS232 Serial, USB
Voltage
100 to 240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT23142-D01000FZ
Zoro #
G810839200
UPC #
-
Country of Origin
China

Dimensions

Overall Height
12 3/4 in
Overall Width
9 1/2 in
Font Size
Scalable
For Core Dia.
1 in
Max. Print Width
4.09 in
Overall Depth
17 in

Details

Printer Series
ZT231
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Printer Connectivity
Bluetooth, Ethernet, RS232 Serial, USB
Voltage
100 to 240V AC
Color Printing Capability
Single Color
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Warranty
2 yr
Item
Desktop Printer
Screen Type
Color Touch Screen
Dispensing Style
Tear Off
Printer Resolution
203 dpi
Barcode Printer Type
Industrial
Print Speed
12 in/sec
Printer Type
Standard Industrial
Power Source
Electrical AC Supply
Weight
24 lb
Wire Communication
Bluetooth, Wired
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Print Technology
Direct Thermal
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Desktop Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZT231, For Core Dia. 1 in, 17 in Overall Depth, 12 3/4 in Overall Height, 9 1/2 in Overall Width, 24 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.