Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 18928
- Zoro # G316497829
product price:Â
$
531.99
/ea
Sold in multiples of 8 for
$4,255.92
Free Shipping & Returns
Key Features
Rolls per Case
8
Printer Compatibility
Desktop Label Printer
Labels per Roll
3,780
Min. Temperature
-65 Degrees F
Label Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18928
- Zoro #
- G316497829
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Dia.
- 5 in
- Core Diameter
- 1 in
- Label Height
- 1/2 in
- Label Width
- 2 in
Details
- Item
- Barcode Printer Labels
- Rolls per Case
- 8
- Printer Compatibility
- Desktop Label Printer
- Labels per Roll
- 3,780
- Min. Temperature
- -65 Degrees F
- Label Finish
- Matte
- For Print Method
- Thermal Transfer
- Label Color
- White
- Max. Operating Temp.
- 200 Degrees F
- Label Format
- Roll
- Label Material
- Polypropylene
- Adhesive Material
- Acrylic
- Adhesive Type
- Permanent
- Application Temperature - Minimum
- 45 Degrees F
Description
Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 2 in, Label Height 1/2 in, Label Color White, Label Format Roll, Labels per Roll 3,780, Rolls per Case 8, Roll Dia. 5 in, Label Material Polypropylene, Adhesive Material Acrylic, Label Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.