DesktopPrinter, SingleColor

  • Mfr # ZD4A043-301E00EZ
  • Zoro # G710790069
product price: 
$
1,034.99
/ea
Free Shipping & Returns

Key Features

Printer Series
ZD421
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Voltage
100 to 240V AC
Battery Size
2,750 mAh
Printer Connectivity
Bluetooth, Ethernet, USB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZD4A043-301E00EZ
Zoro #
G710790069
UPC #
-
Country of Origin
China

Dimensions

Battery Size
2,750 mAh
Overall Width
6 31/32 in
Font Size
Scalable
Overall Height
5 15/16 in
Max. Ribbon Length
243 ft
For Core Dia.
1/2 in, 1 in
Overall Depth
8 11/16 in
Max. Print Width
4.25 in

Details

Item
Desktop Printer
Printer Series
ZD421
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Voltage
100 to 240V AC
Printer Connectivity
Bluetooth, Ethernet, USB
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Color Printing Capability
Single Color
Warranty
2 yr
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Power Source
2,750 mAh Battery, Electrical AC Supply
Weight
2.98 lb
Dispensing Style
Tear Off
Screen Type
Push Button
Barcode Printer Type
Desktop
Printer Resolution
300 dpi
Print Speed
4 in/sec
Wire Communication
Bluetooth, Wired
Printer Type
Standard Desktop
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Print Technology
Direct Thermal, Thermal Transfer
Battery Capacity
2,750 mAh
Power Source - TS Only
2,750 mAh Battery, Electrical AC Supply
Power Source - old
2,750 mAh Battery, Electrical AC Supply

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.25 in Max. Print Width, 300 dpi Printer Resolution, 4 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZD421, For Core Dia. 1/2 in, 1 in, 8 11/16 in Overall Depth, 5 15/16 in Overall Height, 6 31/32 in Overall Width, 2.98 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews