Shop ZEBRA
See all product information
Create Account
BarcodeScannerWristStrap, Blk
- Mfr # SG-NGWT-WSTPST-01
- Zoro # G716546783
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Size
S/M
Color
Black
Product Type
Barcode Scanner Wrist Strap
Material
Non-absorbent fabric
Finish
Velcro-free, wipe-down-friendly materials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG-NGWT-WSTPST-01
- Zoro #
- G716546783
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Product Type
- Barcode Scanner Wrist Strap
- Material
- Non-absorbent fabric
- Finish
- Velcro-free, wipe-down-friendly materials
- Series
- WT6000
- Item
- Barcode Scanner Wrist Strap
- Shell Material
- Non-absorbent fabric
- Wire Color
- Black
- Traction Material
- Non-absorbent fabric
Dimensions
- Size
- S/M
- Bottle Size
- S/M
- Size - Alpha
- S/M
- Container Size
- S/M
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.