BarcodeScannerMount, Black, Moldedplastic
- Mfr # SG-TC51-WMADP1-01
- Zoro # G416546892
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Dial Straps, Wrist Mount Adapters
Material
Molded plastic
Length
7 1/2 in
Finish
Rugged industial-grade plastic
Height
2 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-TC51-WMADP1-01
- Zoro #
- G416546892
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 7 1/2 in
- Height
- 2 7/8 in
- Size
- S
- Width
- 3 1/8 in
- Bottle Size
- S
- Size - Alpha
- S
Details
- Compatible Product Type
- Dial Straps, Wrist Mount Adapters
- Material
- Molded plastic
- Finish
- Rugged industial-grade plastic
- Color
- Black
- Series
- TC51, TC56
- Product Type
- Barcode Scanner Mount
- Item
- Barcode Scanner Mount
- Shell Material
- Molded plastic
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.