Battery, LithiumIon, 5,180mAh, 8.8V

  • Mfr # BTRY-ET8X-12IN1-01

  • Zoro # G616546937


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Capacity
5,180 mAh
Battery Chemistry
Lithium Ion
Product Type
Battery
Material
Li-Polymer
Voltage
8.8V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTRY-ET8X-12IN1-01
Zoro #
G616546937
UPC #
-
Country of Origin
China

Details

Item
Battery
Capacity
5,180 mAh
Battery Chemistry
Lithium Ion
Product Type
Battery
Material
Li-Polymer
Voltage
8.8V
Compatible with Series
ET80, ET85

Description

Identification Products

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.