ChargingCradle, Cradle, Black, MC22/MC27
- Mfr # CRD-MC2X-4SC4BC-01
- Zoro # G116546840
product price:Â
$
1,157.99
/ea
Free Shipping & Returns
Key Features
Compatible with Manufacturer Model Number
MC22/MC27
Includes
(4) Handhelds, (4) Spare Batteries
Connection Type
Cradle
Color
Black
Product Type
Charging Cradle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRD-MC2X-4SC4BC-01
- Zoro #
- G116546840
- UPC #
- -
- Country of Origin
- China
- Compatible with Manufacturer Model Number
- MC22/MC27
- Includes
- (4) Handhelds, (4) Spare Batteries
- Connection Type
- Cradle
- Color
- Black
- Product Type
- Charging Cradle
- Item
- Charging Cradle
- Compatible Manufacturer Model Number
- MC22/MC27
- For Manufacturer Part Number
- MC22/MC27
- Compatible with Mfr. Model Number
- MC22/MC27
- Compatible Manufacturer Part Number
- MC22/MC27
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.