Shop ZEBRA
See all product information
Create Account
BarcodeScannerWristStrap, Blk
- Mfr # SG-MC2X-HSTRPH-01
- Zoro # G416546946
product price:Â
$
26.19
/ea
Key Features
Material
Nylon strap with Hypalon padding
Product Type
Barcode Scanner Wrist Strap
Compatible Product Type
Terminals with Trigger Handle
Color
Black
Series
MC22, MC27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-MC2X-HSTRPH-01
- Zoro #
- G416546946
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Adjustable
- Bottle Size
- Adjustable
- Size - Alpha
- Adjustable
Details
- Material
- Nylon strap with Hypalon padding
- Product Type
- Barcode Scanner Wrist Strap
- Compatible Product Type
- Terminals with Trigger Handle
- Color
- Black
- Series
- MC22, MC27
- Item
- Barcode Scanner Wrist Strap
- Shell Material
- Nylon strap with Hypalon padding
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.