Color Printer Ribbon, Zebra
- Mfr # 800012-445
- Zoro # G7833077
product price:Â
$
288.00
/ea
Free Shipping & Returns
Key Features
Type
Zebra
Color
YMCK
Height (In.)
2 in
Width (In.)
2 in
For Use With
Zebra ID Card Printer: ZXP Series 8, ZXP Series 9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800012-445
- Zoro #
- G7833077
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height (In.)
- 2 in
- Width (In.)
- 2 in
- Depth (In.)
- 4 in
- Overall Length
- 4 in
- Overall Height
- 2 in
- Overall Width
- 2 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Item
- Color Printer Ribbon
- Type
- Zebra
- Color
- YMCK
- For Use With
- Zebra ID Card Printer: ZXP Series 8, ZXP Series 9
- Cards per Roll
- 625
- Number of Prints per Roll
- 625
- Color Capability
- Full Color
- Product Type
- ID Card Printer Ribbon
- Compatible Product Type
- ID Card Printers
- Color Format
- YMCK
- Typical Print Yield
- 625 Pages
- Print Technology
- Dye Sublimation
- Print Color
- YMCK
Description
Color Printer Ribbon, Zebra, Cards per Roll 625, Height (In.) 2, Width (In.) 2, Depth (In.) 4, Color YMCK, For Use With Zebra ZXP Seris 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.