Shop ZEBRA
See all product information
Create Account
Desktop Printer, 6 in/sec, 203 dpi
- Mfr # ZD4AH42-301X01EZ
- Zoro # G523924583
product price:Â
$
1,566.99
/ea
Free Shipping & Returns
Key Features
Printer Daily Output
5,000
Print Speed
6 in/sec
Printer Series
ZD421
Wire Communication
Bluetooth, Wireless (wifi)
Print Technology
Thermal Transfer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZD4AH42-301X01EZ
- Zoro #
- G523924583
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Core Dia.
- 1 in
- Max. Print Width
- 4 in
Details
- Printer Daily Output
- 5,000
- Print Speed
- 6 in/sec
- Printer Series
- ZD421
- Wire Communication
- Bluetooth, Wireless (wifi)
- Print Technology
- Thermal Transfer
- Dispensing Style
- Tear Off
- Screen Type
- Push Button
- Printer Resolution
- 203 dpi
- Item
- Desktop Printer
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wireless (wifi) Wire Communication, Printer Series ZD421, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.