Shop ZEBRA
See all product information
Create Account
Desktop Printer, 8 in/sec, 203 dpi
- Mfr # ZD6A022-D01E00EZ
- Zoro # G323924134
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Printer Resolution
203 dpi
Print Technology
Direct Thermal
Wire Communication
Bluetooth
For Core Dia.
1 in
Screen Type
Push Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZD6A022-D01E00EZ
- Zoro #
- G323924134
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Core Dia.
- 1 in
- Max. Print Width
- 2 in
Details
- Printer Resolution
- 203 dpi
- Print Technology
- Direct Thermal
- Wire Communication
- Bluetooth
- Screen Type
- Push Button
- Printer Connectivity
- Bluetooth Low Energy, Ethernet, USB, USB Host
- Print Speed
- 8 in/sec
- Printer Daily Output
- 5,000
- Printer Series
- ZD611
- Item
- Desktop Printer
- Dispensing Style
- Tear Off
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 2 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth Wire Communication, Printer Series ZD611, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.