Desktop Printer, 6 in/sec, 203 dpi
- Mfr # ZD4AH42-D01E00GA
- Zoro # G923924565
product price:Â
$
1,238.99
/ea
Free Shipping & Returns
Key Features
Printer Daily Output
5,000
Print Technology
Direct Thermal
Max. Print Width
4 in
Printer Connectivity
Bluetooth, Ethernet, USB, USB Host
Printer Resolution
203 dpi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZD4AH42-D01E00GA
- Zoro #
- G923924565
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Print Width
- 4 in
- For Core Dia.
- 1 in
Details
- Printer Daily Output
- 5,000
- Print Technology
- Direct Thermal
- Printer Connectivity
- Bluetooth, Ethernet, USB, USB Host
- Printer Resolution
- 203 dpi
- Dispensing Style
- Tear Off
- Printer Series
- ZD421
- Wire Communication
- Bluetooth
- Screen Type
- Push Button
- Item
- Desktop Printer
- Print Speed
- 6 in/sec
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth Wire Communication, Printer Series ZD421, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.