Shop ZEBRA
See all product information
Create Account
Desktop Printer, 6 in/sec, 300 dpi
- Mfr # ZD6A023-D11E00EZ
- Zoro # G623924230
product price:Â
$
967.99
/ea
Free Shipping & Returns
Key Features
Screen Type
Push Button
Max. Print Width
2 in
Printer Daily Output
5,000
Wire Communication
Bluetooth
Dispensing Style
Dispenser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZD6A023-D11E00EZ
- Zoro #
- G623924230
- UPC #
- -
- Country of Origin
- China
- Screen Type
- Push Button
- Printer Daily Output
- 5,000
- Wire Communication
- Bluetooth
- Dispensing Style
- Dispenser
- Printer Connectivity
- Bluetooth Low Energy, Ethernet, USB, USB Host
- Item
- Desktop Printer
- Print Technology
- Direct Thermal
- Printer Resolution
- 300 dpi
- Print Speed
- 6 in/sec
- Printer Series
- ZD611
Dimensions
- Max. Print Width
- 2 in
- For Core Dia.
- 1 in
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 2 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Dispenser Dispensing Style, Bluetooth Wire Communication, Printer Series ZD611, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.