Shop ZEBRA
See all product information
Create Account
Mobile Barcode Label Printers
- Mfr # ZQ62-AUXA004-00
- Zoro # G123359266
product price:Â
$
1,734.99
/ea
Free Shipping & Returns
Key Features
Printer Daily Output
1,000
Max. Print Width
3 in
Screen Type
Color Touch Screen
Dispensing Style
Tear Off
Printer Resolution
203 dpi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZQ62-AUXA004-00
- Zoro #
- G123359266
- UPC #
- -
- Country of Origin
- Viet Nam
- Printer Daily Output
- 1,000
- Screen Type
- Color Touch Screen
- Dispensing Style
- Tear Off
- Item
- Mobile Printer
- Printer Resolution
- 203 dpi
- Print Technology
- Direct Thermal
- Printer Series
- ZQ620 Plus
- Print Speed
- 4.5 in/sec
- Printer Connectivity
- WiFi
Dimensions
- Max. Print Width
- 3 in
- For Core Dia.
- 3/4 in
Description
Mobile Printer, Mobile Barcode Printer Type, Color Touch Screen Screen Type, 3 in Max. Print Width, 203 dpi Printer Resolution, 4.5 in/sec Print Speed, Tear Off Dispensing Style, Printer Series ZQ620 Plus, For Core Dia. 3/4 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.