Shop ZEBRA
See all product information
Create Account
Desktop Printer, 6 in/sec, 300 dpi
- Mfr # ZD6A023-D01Q01EZ
- Zoro # G223924142
product price:Â
$
1,149.99
/ea
Free Shipping & Returns
Key Features
For Core Dia.
1 in
Max. Print Width
2 in
Printer Daily Output
5,000
Printer Connectivity
Bluetooth, Ethernet, USB, USB Host, WiFi
Printer Resolution
300 dpi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZD6A023-D01Q01EZ
- Zoro #
- G223924142
- UPC #
- -
- Country of Origin
- China
- Item
- Desktop Printer
- Printer Daily Output
- 5,000
- Printer Connectivity
- Bluetooth, Ethernet, USB, USB Host, WiFi
- Printer Resolution
- 300 dpi
- Printer Series
- ZD611
- Wire Communication
- Bluetooth, Wireless (wifi)
- Dispensing Style
- Tear Off
- Screen Type
- Push Button
- Print Technology
- Direct Thermal
- Print Speed
- 6 in/sec
Dimensions
- For Core Dia.
- 1 in
- Max. Print Width
- 2 in
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 2 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wireless (wifi) Wire Communication, Printer Series ZD611, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.