Desktop Printer, 8 in/sec, 203 dpi
- Mfr # ZD6A022-D11E00EZ
- Zoro # G623924568
product price:Â
$
836.99
/ea
Free Shipping & Returns
Key Features
Printer Series
ZD611
Print Technology
Direct Thermal
Print Speed
8 in/sec
Max. Print Width
2 in
Printer Resolution
203 dpi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZD6A022-D11E00EZ
- Zoro #
- G623924568
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Print Width
- 2 in
- For Core Dia.
- 1 in
Details
- Printer Series
- ZD611
- Print Technology
- Direct Thermal
- Print Speed
- 8 in/sec
- Item
- Desktop Printer
- Printer Resolution
- 203 dpi
- Dispensing Style
- Dispenser
- Printer Daily Output
- 5,000
- Printer Connectivity
- Bluetooth Low Energy, Ethernet, USB, USB Host
- Wire Communication
- Bluetooth
- Screen Type
- Push Button
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 2 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Dispenser Dispensing Style, Bluetooth Wire Communication, Printer Series ZD611, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.