Shop ZEBRA
See all product information
Create Account
Desktop Printer, 8 in/sec, 203 dpi
- Mfr # ZD6A022-D21E00EZ
- Zoro # G923924541
product price:Â
$
1,039.99
/ea
Free Shipping & Returns
Key Features
For Core Dia.
1 in
Max. Print Width
2 in
Screen Type
Push Button
Wire Communication
Bluetooth
Printer Daily Output
5,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZD6A022-D21E00EZ
- Zoro #
- G923924541
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Core Dia.
- 1 in
- Max. Print Width
- 2 in
Details
- Screen Type
- Push Button
- Wire Communication
- Bluetooth
- Printer Daily Output
- 5,000
- Item
- Desktop Printer
- Printer Connectivity
- Bluetooth Low Energy, Ethernet, USB, USB Host
- Print Speed
- 8 in/sec
- Printer Resolution
- 203 dpi
- Print Technology
- Direct Thermal
- Dispensing Style
- Cutter
- Printer Series
- ZD611
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 2 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Cutter Dispensing Style, Bluetooth Wire Communication, Printer Series ZD611, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.