Desktop Printer, 8 in/sec, 203 dpi
- Mfr # ZD6A122-T01ER1EZ
- Zoro # G423924379
product price:Â
$
2,883.99
/ea
Free Shipping & Returns
Key Features
Screen Type
Color Touch Screen
Max. Print Width
2 in
Print Technology
Thermal Transfer
For Core Dia.
1 in
Print Speed
8 in/sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZD6A122-T01ER1EZ
- Zoro #
- G423924379
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Print Width
- 2 in
- For Core Dia.
- 1 in
Details
- Screen Type
- Color Touch Screen
- Print Technology
- Thermal Transfer
- Print Speed
- 8 in/sec
- Printer Connectivity
- Bluetooth Low Energy, Ethernet, USB, USB Host
- Item
- Desktop Printer
- Printer Resolution
- 203 dpi
- Wire Communication
- Bluetooth
- Printer Daily Output
- 5,000
- Printer Series
- ZD611
- Dispensing Style
- Tear Off
Description
Desktop Printer, Desktop Barcode Printer Type, Color Touch Screen Screen Type, 2 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth Wire Communication, Printer Series ZD611, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.