Desktop Printer, 8 in/sec, 203 dpi
- Mfr # ZD6A142-D41F00EZ
- Zoro # G123924136
product price:Â
$
1,618.99
/ea
Free Shipping & Returns
Key Features
Dispensing Style
Linerless Cutter
Print Speed
8 in/sec
Max. Print Width
4 in
Print Technology
Direct Thermal
Printer Connectivity
Ethernet, Serial, USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZD6A142-D41F00EZ
- Zoro #
- G123924136
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Print Width
- 4 in
- For Core Dia.
- 1 in
Details
- Dispensing Style
- Linerless Cutter
- Print Speed
- 8 in/sec
- Print Technology
- Direct Thermal
- Printer Connectivity
- Ethernet, Serial, USB
- Printer Daily Output
- 5,000
- Screen Type
- Push Button
- Printer Resolution
- 203 dpi
- Printer Series
- ZD621
- Item
- Desktop Printer
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Linerless Cutter Dispensing Style, Not Applicable Wire Communication, Printer Series ZD621, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.