Shop ZEBRA
See all product information
Create Account
Desktop Printer, 8 in/sec, 300 dpi
- Mfr # ZD6A023-D01E00EZ
- Zoro # G523924392
product price:Â
$
885.99
/ea
Free Shipping & Returns
Key Features
Screen Type
Push Button
Dispensing Style
Tear Off
Wire Communication
Bluetooth
Printer Series
ZD611
Printer Daily Output
5,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZD6A023-D01E00EZ
- Zoro #
- G523924392
- UPC #
- -
- Country of Origin
- China
- Screen Type
- Push Button
- Dispensing Style
- Tear Off
- Wire Communication
- Bluetooth
- Printer Series
- ZD611
- Printer Daily Output
- 5,000
- Print Technology
- Direct Thermal
- Item
- Desktop Printer
- Print Speed
- 8 in/sec
- Printer Resolution
- 300 dpi
- Printer Connectivity
- Bluetooth Low Energy, Ethernet, USB, USB Host
Dimensions
- Max. Print Width
- 2 in
- For Core Dia.
- 1 in
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 2 in Max. Print Width, 300 dpi Printer Resolution, 8 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth Wire Communication, Printer Series ZD611, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.