Desktop Printer, RFID Industrial
- Mfr # ZT23143-T11000FZ
- Zoro # G610790091
product price:Â
$
2,263.99
/ea
Free Shipping & Returns
Key Features
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Voltage
100 to 240V AC
Font Size
Scalable
Overall Height
12 3/4 in
Printer Connectivity
Bluetooth, Ethernet, RS232 Serial, USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZT23143-T11000FZ
- Zoro #
- G610790091
- UPC #
- -
- Country of Origin
- China
- Printing Software Compatibility
- EPL, EPL2, ZBI 2.0, ZPL, ZPL II
- Voltage
- 100 to 240V AC
- Item
- Desktop Printer
- Printer Connectivity
- Bluetooth, Ethernet, RS232 Serial, USB
- Standards
- 15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
- Printer Series
- ZT231
- Screen Type
- Color Touch Screen
- Weight
- 24 lb
- Printer Resolution
- 300 dpi
- Print Speed
- 8 in/sec
- Barcode Printer Type
- Industrial
- Printer Type
- RFID Industrial
- Power Source
- Electrical AC Supply
- Dispensing Style
- Cutter, Peel Off, Tear Off
- Wire Communication
- Bluetooth, Wired
- Power Source - TS Only
- Electrical AC Supply
- Power Source - old
- Electrical AC Supply
Dimensions
- Font Size
- Scalable
- Overall Height
- 12 3/4 in
- Overall Width
- 9 1/2 in
- Max. Print Width
- 4.09 in
- Max. Ribbon Length
- 1,476 ft
- For Core Dia.
- 1 in
- Overall Depth
- 17 in
Description
Desktop Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 8 in/sec Print Speed, Cutter, Peel Off, Tear Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZT231, For Core Dia. 1 in, 17 in Overall Depth, 12 3/4 in Overall Height, 9 1/2 in Overall Width, 24 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.