Shop ZEBRA
See all product information
Create Account
DesktopPrinter, SingleColor
- Mfr # ZT62062-T0101A0Z
- Zoro # G610789835
product price:Â
$
10,043.99
/ea
Free Shipping & Returns
Key Features
Printer Series
ZT600
Voltage
90 to 265V AC
Overall Height
15 19/32 in
Printing Software Compatibility
Link-OS, ZBI 2.0, ZPL, ZPL II
Color Printing Capability
Single Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT62062-T0101A0Z
- Zoro #
- G610789835
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 15 19/32 in
- Overall Width
- 13 7/16 in
- Font Size
- Scalable
- Max. Ribbon Length
- 1,476 ft
- For Core Dia.
- 1 in
- Max. Print Width
- 6.6 in
- Overall Depth
- 19 7/8 in
Description
Desktop Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 6.6 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 1 in, 19 7/8 in Overall Depth, 15 19/32 in Overall Height, 13 7/16 in Overall Width, 57.4 lb Weight, Printing Software Compatibility Link-OS, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.