Shop ZEBRA

DesktopPrinter, SingleColor

  • Mfr # ZD4A043-C01M00EZ
  • Zoro # G510789959

product price: 
$
957.99
/ea
Free Shipping & Returns

Key Features

Warranty
2 yr
Overall Width
6 31/32 in
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Printer Connectivity
Bluetooth, Ethernet, USB
Voltage
100 to 240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZD4A043-C01M00EZ
Zoro #
G510789959
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 31/32 in
Overall Height
5 15/16 in
Font Size
Scalable
Battery Size
2,750 mAh
Max. Print Width
4.09 in
For Core Dia.
1/2 in, 1 in
Max. Ribbon Length
300 ft
Overall Depth
8 11/16 in

Details

Warranty
2 yr
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Printer Connectivity
Bluetooth, Ethernet, USB
Voltage
100 to 240V AC
Printer Series
ZD421
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Color Printing Capability
Single Color
Item
Desktop Printer
Weight
2.98 lb
Barcode Printer Type
Desktop
Printer Resolution
300 dpi
Print Speed
4 in/sec
Dispensing Style
Tear Off
Screen Type
Push Button
Power Source
2,750 mAh Battery, Electrical AC Supply
Wire Communication
Bluetooth, Wired
Battery Capacity
2,750 mAh
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Printer Type
Standard Desktop
Print Technology
Direct Thermal, Thermal Transfer
Power Source - TS Only
2,750 mAh Battery, Electrical AC Supply
Power Source - old
2,750 mAh Battery, Electrical AC Supply

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 4 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZD421, For Core Dia. 1/2 in, 1 in, 8 11/16 in Overall Depth, 5 15/16 in Overall Height, 6 31/32 in Overall Width, 2.98 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.