Shop ZEBRA

IndustrialPrinter, Multi-Color

  • Mfr # ZT61042-T210100Z
  • Zoro # G8293305

product price: 
$
4,709.99
/ea
Free Shipping & Returns

Key Features

Printhead Resolution
203 dpi
Wire Communication
Wired
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Dispensing Style
Rewind/Peel Off
Overall Height
15 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT61042-T210100Z
Zoro #
G8293305
UPC #
-
Country of Origin
China

Dimensions

Overall Height
15 5/8 in
Height
15.6"
Overall Width
10 1/2 in
Battery Size
90 to 265V AC
For Core Dia.
3 in
Font Size
Scalable
Max. Roll Dia.
7.99"
Overall Depth
19 7/8 in
Max. Print Width
4.09 in
Max. Ribbon Length
1,476 ft
Max. Tape Width
4.09"
Max. Label Width
4.49"
Width
10.6"
Depth
19.9"

Details

Printhead Resolution
203 dpi
Wire Communication
Wired
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Dispensing Style
Rewind/Peel Off
For Use With
Label Print
Max. Lines of Print
12.50 ft
Maximum Print Speed
14.02 in/s
Print Speed
14 in/sec
Application
Industrial
Screen Type
Push Button
Item
Industrial Printer
Voltage
90 to 265V AC
Weight
50 lb
Printer Resolution
203 dpi
Power Source
Electrical AC Supply
Color Printing Capability
Multi-Color
Label Formats Supported
Die-cut Label, Notch, Black Mark, Continuous Label
Barcode Printer Type
Industrial
Printer Series
ZT600
Printing Software Compatibility
XML, ZPL, ZPL II
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Type
Standard Industrial
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Rewind/Peel Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.