Shop ZEBRA

DesktopPrinter, SingleColor

  • Mfr # ZD6A042-D41F00EZ
  • Zoro # G710790014

product price: 
$
1,279.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Color Printing Capability
Single Color
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Font Size
Scalable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZD6A042-D41F00EZ
Zoro #
G710790014
UPC #
-
Country of Origin
China

Dimensions

Font Size
Scalable
Overall Height
5 29/32 in
Overall Width
7 in
Battery Size
2,750 mAh
For Core Dia.
1/2 in, 1 in
Max. Print Width
4.09 in
Overall Depth
8 11/16 in

Details

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Item
Desktop Printer
Color Printing Capability
Single Color
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Voltage
100 to 240V AC
Standards
Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1
Warranty
2 yr
Printer Series
ZD621
Print Speed
8 in/sec
Weight
3.6 lb
Printer Resolution
203 dpi
Barcode Printer Type
Desktop
Printer Type
Standard Desktop
Power Source
2,750 mAh Battery, Electrical AC Supply
Dispensing Style
Cutter
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Battery Capacity
2,750 mAh
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Screen Type
Push Button
Print Technology
Direct Thermal
Power Source - TS Only
2,750 mAh Battery, Electrical AC Supply
Power Source - old
2,750 mAh Battery, Electrical AC Supply

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Cutter Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZD621, For Core Dia. 1/2 in, 1 in, 8 11/16 in Overall Depth, 5 29/32 in Overall Height, 7 in Overall Width, 3.6 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.