Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer
- Mfr # 10023352
- Zoro # G516497469
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Printer Compatibility
Industrial Label Printer
Label Color
Silver
Labels per Roll
3,000
Label Material
Polyester
Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10023352
- Zoro #
- G516497469
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Dia.
- 6.799213 in
- Core Diameter
- 3 in
- Label Width
- 2 in
- Label Height
- 1 in
Details
- Item
- Barcode Printer Labels
- Printer Compatibility
- Industrial Label Printer
- Label Color
- Silver
- Labels per Roll
- 3,000
- Label Material
- Polyester
- Adhesive Material
- Acrylic
- Adhesive Type
- Permanent
- Label Finish
- Gloss
- Application Temperature - Minimum
- 50 Degrees F
- For Print Method
- Thermal Transfer
- Label Format
- Roll
- Min. Temperature
- -40 Degrees F
- Rolls per Case
- 1
- Max. Operating Temp.
- 302 Degrees F
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.