DesktopPrinter, SingleColor
- Mfr # ZD6A043-D11F00EZ
- Zoro # G010789947
product price:Â
$
1,123.99
/ea
Free Shipping & Returns
Key Features
Font Size
Scalable
Warranty
2 yr
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Voltage
100 to 240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZD6A043-D11F00EZ
- Zoro #
- G010789947
- UPC #
- -
- Country of Origin
- China
- Item
- Desktop Printer
- Warranty
- 2 yr
- Includes
- (2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
- Printing Software Compatibility
- EPL2, Link-OS, XML, ZBI, ZPL II
- Voltage
- 100 to 240V AC
- Color Printing Capability
- Single Color
- Printer Connectivity
- Bluetooth, Ethernet, Serial, USB
- Printer Series
- ZD621
- Standards
- Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1
- Power Source
- 2,750 mAh Battery, Electrical AC Supply
- Weight
- 3.6 lb
- Print Speed
- 6 in/sec
- Barcode Printer Type
- Desktop
- Printer Resolution
- 300 dpi
- Printer Type
- Standard Desktop
- Dispensing Style
- Dispenser, Peel Off
- Wire Communication
- Bluetooth, Wired
- Screen Type
- Push Button
- Battery Capacity
- 2,750 mAh
- Thermal Transfer Ribbon Required
- Thermal Transfer Ribbon Not Required
- Print Technology
- Direct Thermal
- Power Source - TS Only
- 2,750 mAh Battery, Electrical AC Supply
- Power Source - old
- 2,750 mAh Battery, Electrical AC Supply
Dimensions
- Font Size
- Scalable
- Overall Width
- 7 in
- Battery Size
- 2,750 mAh
- Overall Height
- 5 29/32 in
- Max. Print Width
- 4.27 in
- Max. Ribbon Length
- 243 ft, 984 ft
- For Core Dia.
- 1/2 in, 1 in
- Overall Depth
- 8 11/16 in
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.27 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Dispenser, Peel Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZD621, For Core Dia. 1/2 in, 1 in, 8 11/16 in Overall Depth, 5 29/32 in Overall Height, 7 in Overall Width, 3.6 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.