DesktopPrinter, SingleColor

  • Mfr # ZT23142-D31000FZ
  • Zoro # G310790063
product price: 
$
1,921.99
/ea
Free Shipping & Returns

Key Features

Font Size
Scalable
Color Printing Capability
Single Color
Overall Width
9 1/2 in
Warranty
2 yr
Printer Series
ZT230
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT23142-D31000FZ
Zoro #
G310790063
UPC #
-
Country of Origin
China

Dimensions

Font Size
Scalable
Overall Width
9 1/2 in
Overall Height
12 3/4 in
Max. Print Width
4.09 in
Overall Depth
17 in
For Core Dia.
1 in

Details

Color Printing Capability
Single Color
Warranty
2 yr
Printer Series
ZT230
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Item
Desktop Printer
Printer Connectivity
Bluetooth, Ethernet, RS232 Serial, USB
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Voltage
100 to 240V AC
Printer Type
Standard Industrial
Screen Type
Color Touch Screen
Weight
24 lb
Barcode Printer Type
Industrial
Dispensing Style
Peel Off, Rewind/Peel Off
Print Speed
12 in/sec
Printer Resolution
203 dpi
Power Source
Electrical AC Supply
Wire Communication
Bluetooth, Wired
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Print Technology
Direct Thermal
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Desktop Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Peel Off, Rewind/Peel Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZT230, For Core Dia. 1 in, 17 in Overall Depth, 12 3/4 in Overall Height, 9 1/2 in Overall Width, 24 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews