DesktopPrinter, SingleColor

  • Mfr # ZQ52-BUE0000-00
  • Zoro # G110790096
product price: 
$
1,259.99
/ea
Free Shipping & Returns

Key Features

Color Printing Capability
Single Color
Printer Connectivity
Bluetooth, NFC, USB
Warranty
2 yr
Battery Size
3250 mAh
Font Size
Scalable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZQ52-BUE0000-00
Zoro #
G110790096
UPC #
-
Country of Origin
China

Dimensions

Battery Size
3250 mAh
Font Size
Scalable
Overall Height
2 19/32 in
Overall Width
6 3/32 in
Max. Print Width
4.09 in
Overall Depth
6 3/16 in
For Core Dia.
3/4 in

Details

Color Printing Capability
Single Color
Printer Connectivity
Bluetooth, NFC, USB
Item
Desktop Printer
Warranty
2 yr
Printing Software Compatibility
Link-OS, ZBI 2.0
Includes
Programming Languages
Printer Series
ZQ500
Standards
IEC 68232
Voltage
100 to 240V AC
Print Speed
5 in/sec
Barcode Printer Type
Mobile
Power Source
3,250 mAh Battery
Weight
1.73 lb
Printer Resolution
203 dpi
Dispensing Style
Tear Off
Wire Communication
Bluetooth, Wireless (wifi)
Memory Capacity
64 MB
Print Technology
Direct Thermal
Printer Type
Standard Mobile
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Battery Chemistry
Li-Ion
Screen Type
Push Button
Printer Daily Output
1,000
Battery Capacity
3,250 mAh
Power Source - TS Only
3,250 mAh Battery
Power Source - old
3,250 mAh Battery

Description

Desktop Printer, Mobile Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 5 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wireless (wifi) Wire Communication, Printer Series ZQ500, For Core Dia. 3/4 in, 6 3/16 in Overall Depth, 2 19/32 in Overall Height, 6 3/32 in Overall Width, 1.73 lb Weight, Printing Software Compatibility Link-OS, ZBI 2.0, 3,250 mAh Battery Power Source, 100 to 240V AC Voltage, Standards IEC 68232

Ratings & reviews