DesktopPrinter, SingleColor
- Mfr # ZT23142-D01A00FZ
- Zoro # G310790070
product price:Â
$
1,856.99
/ea
Free Shipping & Returns
Key Features
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Overall Width
9 1/2 in
Voltage
100 to 240V AC
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Color Printing Capability
Single Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZT23142-D01A00FZ
- Zoro #
- G310790070
- UPC #
- -
- Country of Origin
- China
- Printing Software Compatibility
- EPL, EPL2, ZBI 2.0, ZPL, ZPL II
- Voltage
- 100 to 240V AC
- Standards
- 15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
- Color Printing Capability
- Single Color
- Warranty
- 2 yr
- Item
- Desktop Printer
- Printer Connectivity
- Bluetooth, Ethernet, RS232 Serial, USB
- Printer Series
- ZT230
- Weight
- 24 lb
- Printer Type
- Standard Industrial
- Screen Type
- Color Touch Screen
- Dispensing Style
- Tear Off
- Power Source
- Electrical AC Supply
- Printer Resolution
- 203 dpi
- Print Speed
- 12 in/sec
- Barcode Printer Type
- Industrial
- Wire Communication
- Bluetooth, Wired, Wireless (wifi)
- Thermal Transfer Ribbon Required
- Thermal Transfer Ribbon Not Required
- Print Technology
- Direct Thermal
- Power Source - TS Only
- Electrical AC Supply
- Power Source - old
- Electrical AC Supply
Dimensions
- Overall Width
- 9 1/2 in
- Font Size
- Scalable
- Overall Height
- 12 3/4 in
- Max. Print Width
- 4.09 in
- For Core Dia.
- 1 in
- Overall Depth
- 17 in
Description
Desktop Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZT230, For Core Dia. 1 in, 17 in Overall Depth, 12 3/4 in Overall Height, 9 1/2 in Overall Width, 24 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.