BarcodePrinterLabels, DirectThermal, White
- Mfr # 10015784
- Zoro # G616497437
product price:Â
$
76.89
/ea
Sold in multiples of 6 for
$461.34
Key Features
Adhesive Material
Acrylic
Rolls per Case
6
Max. Operating Temp.
131 Degrees F
Application Temperature - Minimum
-40 Degrees F
Min. Temperature
-65 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10015784
- Zoro #
- G616497437
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Width
- 1 1/4 in
- Label Height
- 1 in
- Roll Dia.
- 5 in
- Core Diameter
- 1 in
Details
- Item
- Barcode Printer Labels
- Adhesive Material
- Acrylic
- Rolls per Case
- 6
- Max. Operating Temp.
- 131 Degrees F
- Application Temperature - Minimum
- -40 Degrees F
- Min. Temperature
- -65 Degrees F
- Label Format
- Roll
- For Print Method
- Direct Thermal
- Label Color
- White
- Labels per Roll
- 2,340
- Adhesive Type
- Permanent
- Label Finish
- Smooth Coated
- Label Material
- Paper
- Printer Compatibility
- Desktop Label Printer
Description
Barcode Printer Labels, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 1 1/4 in, Label Height 1 in, Label Color White, Label Format Roll, Labels per Roll 2,340, Rolls per Case 6, Roll Dia. 5 in, Label Material Paper, Adhesive Material Acrylic, Label Finish Smooth Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.