Shop ZEBRA
See all product information
Create Account
DesktopPrinter, SingleColor
- Mfr # ZT62063-T110100Z
- Zoro # G010789886
product price:Â
$
7,670.99
/ea
Free Shipping & Returns
Key Features
Overall Height
15 19/32 in
Printing Software Compatibility
Link-OS, ZBI 2.0, ZPL, ZPL II
Printer Connectivity
Bluetooth, Ethernet, RS232 Serial, USB
Standards
BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, Energy Star Certified, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Color Printing Capability
Single Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZT62063-T110100Z
- Zoro #
- G010789886
- UPC #
- -
- Country of Origin
- China
- Printing Software Compatibility
- Link-OS, ZBI 2.0, ZPL, ZPL II
- Item
- Desktop Printer
- Printer Connectivity
- Bluetooth, Ethernet, RS232 Serial, USB
- Standards
- BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, Energy Star Certified, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
- Color Printing Capability
- Single Color
- Voltage
- 90 to 265V AC
- Printer Series
- ZT600
- Weight
- 57.4 lb
- Printer Type
- Standard Industrial
- Power Source
- Electrical AC Supply
- Print Speed
- 12 in/sec
- Dispensing Style
- Cutter
- Screen Type
- Color Touch Screen
- Printer Resolution
- 300 dpi
- Barcode Printer Type
- Industrial
- Wire Communication
- Bluetooth, Wired
- Thermal Transfer Ribbon Required
- Thermal Transfer Ribbon Not Required
- Print Technology
- Direct Thermal, Thermal Transfer
- Power Source - TS Only
- Electrical AC Supply
- Power Source - old
- Electrical AC Supply
Dimensions
- Overall Height
- 15 19/32 in
- Font Size
- Scalable
- Overall Width
- 13 7/16 in
- Max. Print Width
- 6.6 in
- For Core Dia.
- 1 in
- Max. Ribbon Length
- 1,476 ft
- Overall Depth
- 19 7/8 in
Description
Desktop Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 6.6 in Max. Print Width, 300 dpi Printer Resolution, 12 in/sec Print Speed, Cutter Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZT600, For Core Dia. 1 in, 19 7/8 in Overall Depth, 15 19/32 in Overall Height, 13 7/16 in Overall Width, 57.4 lb Weight, Printing Software Compatibility Link-OS, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.