BarcodePrinterLabels, DirectThermal, White
- Mfr # 10000290
- Zoro # G516497513
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Adhesive Type
Permanent
Adhesive Material
Acrylic
Label Width
4 in
Min. Temperature
-65 Degrees F
Label Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000290
- Zoro #
- G516497513
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Width
- 4 in
- Label Height
- 6 in
- Roll Dia.
- 8 in
- Core Diameter
- 3 in
Details
- Item
- Barcode Printer Labels
- Adhesive Type
- Permanent
- Adhesive Material
- Acrylic
- Min. Temperature
- -65 Degrees F
- Label Material
- Paper
- Labels per Roll
- 1,000
- Label Color
- White
- For Print Method
- Direct Thermal
- Label Finish
- Smooth Coated
- Label Format
- Roll
- Printer Compatibility
- Industrial Label Printer
- Application Temperature - Minimum
- -40 Degrees F
- Rolls per Case
- 4
- Max. Operating Temp.
- 131 Degrees F
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.