DT Label, Paper (4" x 2") (0.75" Core)
- Mfr # LD-R2AQ5J
- Zoro # G800711233
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Color
White
Label Width
4"
Adhesive
Permanent
Material
Paper
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LD-R2AQ5J
- Zoro #
- G800711233
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Width
- 4"
- Label Length
- 2"
- Core Diameter
- 3/4"
Details
- Item
- Multipurpose Label
- Color
- White
- Adhesive
- Permanent
- Material
- Paper
- Shape
- Rectangle
- Features
- Perforated
- Print Technology
- Direct Thermal
- Number of Labels per Roll
- 300
- Series
- 1000D
Description
Zebra Label Paper 4 x 2in Direct Thermal Zebra Z-Perform 1000D 0.75 in core - 4" Width x 2" Length - Permanent Adhesive - Rectangle - Direct Thermal - White - Paper, Acrylic - Perforated - 300-/ Roll - 36-/ Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.