HandheldScanner, Black, 7ft, 1DScanner

  • Mfr # LS2208-7AZU0100ZNA
  • Zoro # G1924768
product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232, USB
Min. Operating Temp.
32 Degrees F
Image Scan Type
1D Scanner
For Computer Operating System
PC
Overall Width
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS2208-7AZU0100ZNA
Zoro #
G1924768
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/2 in
Width
2.5"
Height
6"
Depth
3.3"
Overall Depth
3 3/8 in
Overall Height
6 in
Cord Length
7 ft

Details

Item
Handheld Scanner
Printer Connectivity
RS232, USB
Min. Operating Temp.
32 Degrees F
Image Scan Type
1D Scanner
For Computer Operating System
PC
Max. Scan Distance
2 ft
Operating Temp. Range
32 Degrees F to 122 Degrees F
Connection Type
IBM 468x/9x, Keyboard Wedge, RS232, USB
Weight
0.3 lb
Max. Operating Temp.
122 Degrees F
Barcode Scanner Type
Corded Barcode Label Scanner
Voltage
5V
Includes
USB Cable
Power Source
External Power Supply, Host Power
Warranty
5 yr
Application
Hospitality, Retail
Color
Twilight Black
Model Number
LS2208-7AZU0100ZNA
Specifications
Australian SMA, CDRH Class II, Compliant with RoHS directive 2002/95/EEC, CSA C22.2 No. 950, EN60950/IEC950, European Union EMC Directive, FCC Part 15 Class B, ICES-003 Class B, IEC Class 2, Japan VCCI/MITI/Dentori, Taiwan EMC, UL1950
Data Capture
100% UPC, Code 39
Product Type
Barcode Scanner
Scanner Cable Required
Scanner Cable Required
Travel Distance from Base
7 ft
Scanner Attachments Included
Scanner Cable
Power Source - TS Only
External Power Supply, Host Power
Power Source - old
External Power Supply, Host Power
Wire Color
Black

Description

Handheld Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 2 ft, Model Number LS2208-7AZU0100ZNA, Weight 0.3 lb, Connection Type IBM 468x/9x, Keyboard Wedge, RS232, USB, Includes USB Cable

Ratings & reviews